0
1

No.10 Socket Mop with 15/16" x 60" Stale

Order Code: ZT1030075X

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

For economical cleaning, these complete mops from Kennedy® are a perfect choice. Made with pure yarn, the cut end mop head is highly absorbent and effective both wet and dry. While the durable wooden stale is durable and allows for maximum pressure to be applied on heavily soiled floors.

Features and Benefits
• Available in various sizes to suit individual needs
• Gives excellent results on a wide variety of jobs
• Durable and cost-effective for longevity
• Made from biodegradable materials for environmental assurance

Typical Applications
• Commercial
• Domestic
• Catering
• Education

See full description
Specifications for No.10 Socket Mop with 15/16" x 60" Stale
  • Overall Length
    152mm
  • Size
    152cm (Handle Length)
    No.10
  • Handle Material
    Wood
  • Mop Head Material
    Pure Yarn
  • Handle Length
    152cm
  • Series
    No.10
  • Mop Type
    Cut End Mop
  • Head Colour
    White
  • Application
    Indoor
    General Purpose
  • Fitting Type
    Galvanised Socket With Screw Holes
  • Handle Colour
    Brown
  • Head Weight
    142g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome