Pad, Hard, Pack Of 10, Black

Order Code: ZT2689994S

£71.99 Inc VAT (20%)


Description

Pad, hard, pack of 10, black. Supplied = assembled. Product type = pads. Material = polyester. Height = 25 mm. Width = 245 mm. Depth = 115 mm. Colour = black. Weight = 1.02 kg. Weight per item = 0.1 kg. Suitable for removing stubborn dirt. Also highly effective on uneven surfaces. Suitable for the food processing industry.

See full description
Specifications for Pad, Hard, Pack Of 10, Black
  • Supplied
    Assembled
  • Product Type
    Pads
  • Material
    Polyester
  • Pack Quantity
    10
  • Colour
    Black
  • Depth
    115mm
  • Height
    25mm
  • Width
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome