Pad, Medium, Pack Of 10, Blue

Order Code: ZT2689936S

£72.99 Inc VAT (20%)


Description

Pad, medium, pack of 10, blue. Supplied = assembled. Product type = pads. Material = polyester. Height = 25 mm. Width = 245 mm. Depth = 115 mm. Colour = blue. Weight = 1.02 kg. Weight per item = 0.1 kg. Suitable for removing stubborn dirt. Suitable for the food processing industry. Meet the requirements of the REACH directive (EC) no. 1907/2006. Medium scouring pad. Suitable for removing stubborn dirt on tiles and ceramic surfaces.

See full description
Specifications for Pad, Medium, Pack Of 10, Blue
  • Supplied
    Assembled
  • Colour
    Blue
  • Pack Quantity
    10
  • Product Type
    Pads
  • Material
    Polyester
  • Width
    245mm
  • Height
    25mm
  • Depth
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome