Pulse Micro-Fibre Spray Mop

Order Code: ZT4852258S

£151.34 Inc VAT (20%)


Description

Enjoy fast and effective floor cleaning with the Rubbermaid PULSE Hygen microfibre spray mop. This innovative cleaner features a convenient on-board fluid reservoir with a generous capacity of 0. 6 litres, enabling you to clean up to 80m2 of floor space without the need of frequent refilling. With a simple press of the trigger on the ergonomic handle, the mop dispenses three streams of solution, giving you complete control of the cleaning process. Lightweight and easy to handle, the Rubbermaid PULSE microfibre spray mop weighs less than four pounds even when the reservoir is fully filled. Its patented zig-zag scrubbing pattern can tackle the toughest dried-on stains, while the densely packed microfibres remove more dust, dirt and microbes than traditional cleaners. Pads are effortlessly attached to the Rubbermaid PULSE microfibre spray mop thanks to the advanced hook and loop backing, ensuring a secure connection that holds up during rigorous cleaning tasks. Additionally, the microfibre pads can be colour-coded with the use of attached ribbons, reducing the potential risk for cross contamination. The pads can also be laundered up to 500 times, are bleach safe and suitable for use with high-PH cleaning detergents.

See full description
Specifications for Pulse Micro-Fibre Spray Mop
  • Material
    Microfibre
  • Product Type
    Micro-Fibre Spray Mop
  • Application
    Floor Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome