Pulse Mopping Kit

Order Code: ZT1198040X

£103.99 Inc VAT (20%)


Description

This commerical mopping system is ideal for spot cleaning and fast response situations. The Rubbermaid Pulse™ mopping kit cleans up to 80 m with just 700 ml of water - improving productivity whilst reducing the use of chemicals and minimising refills.

Features a trigger handle with fluid resevoir in the 40 cm aluminium frame
Lightweight construction - Pulse™ mopping weighs only 1.7 kg when full
Non-slip tip can be lent against a wall without sliding or falling down

See full description
Specifications for Pulse Mopping Kit
  • MFR Part No.
    FGQ96958YL00
  • Overall Length
    56in
  • Handle Material
    Aluminium
  • Series
    Pulse™
  • Handle Colour
    Yellow
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome