Red EXEL Revolution 250g Mop Head 103075RD

Order Code: ZT1544283S

£5.99 Inc VAT (20%)
£6.193% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 +£5.3910%


Description

This Exel Revolution 250g mop head is ideal for cleaning floors at home, the office, or public areas. Manufactured from a blend of cotton and yarn, the mop is strong and absorbent. Use it dry to soak up spills or wet to clean a variety of hard flooring.
Made from a blend of bleached cotton and synthetic yarns
Highly durable for heavy-duty cleaning
Can be used wet or dry
Use as part of a colour-coded cleaning system
Push-fit and thread to join mop head to a handle (handle sold separately)
Colour: Red
Single Excel Socket mop head supplied

See full description
Specifications for Red EXEL Revolution 250g Mop Head 103075RD
  • MFR Part No.
    CNT02072
  • Product Type
    Mop Head
  • Colour
    Red
  • Material
    Cotton/Yarn