Standard Cover, StripWasher Original Strip Cover, Length 250mm, White

Order Code: ZT2687762S

Qty of 5 for
£199.95 Inc VAT (20%)
£39.99 each
QuantityPriceDiscount
1 - 24£39.990%
25 - 49£38.394%
50 +£36.798%

This product must be ordered in multiples of 5

Description

Standard cover, StripWasher original strip cover, length 250 mm, white, 5+ items. Supplied = assembled. Colour = white. Length = 250 mm. Width = 65 mm. Height = 30 mm. Product type = washers. Performance: good cleaning power. Practical: easy to wash out. The standard cover is made of a blended fabric with Velcro closure.

Specifications for Standard Cover, StripWasher Original Strip Cover, Length 250mm, White
  • Product Type
    Washers
  • Colour
    White
  • Length
    250mm
  • Supplied
    Assembled
  • Height
    30mm
  • Width
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome