Standard Cover, StripWasher Original Strip Cover, Length 350mm, White

Order Code: ZT2687740S

£44.99each Inc VAT (20%)
£224.95 minimum order value
QuantityPriceDiscount
1 - 4£44.990%
5 +£42.296%

Minimum order quantity: 5.

Description

Standard cover, StripWasher original strip cover, length 350 mm, white, 5+ items. Supplied = assembled. Colour = white. Length = 350 mm. Width = 80 mm. Height = 40 mm. Product type = washers. Performance: good cleaning power. Practical: easy to wash out. The standard cover is made of a blended fabric with Velcro closure.

See full description
Specifications for Standard Cover, StripWasher Original Strip Cover, Length 350mm, White
  • Colour
    White
  • Supplied
    Assembled
  • Length
    350mm
  • Product Type
    Washers
  • Width
    80mm
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome