Velcro Cover, Cotton, Width 400mm

Velcro Cover, Cotton, Width 400mm

Order Code: ZT2688445SCopy

£33.99each Inc VAT (20%)
£169.95 minimum order value

Minimum order quantity: 5.

Description

Velcro cover, made of cotton, 5+ items, width 400 mm. Supplied = assembled. Product type = mops. Material = cotton. Type of mounting = velcro system. Width = 400 mm. Colour = white. Weight = 0.08 kg. Very good water absorption capacity. Fixed in place with Velcro. Width 400 mm.

Specifications for Velcro Cover, Cotton, Width 400mm
  • Supplied
    Assembled
  • Product Type
    Mop
  • Mounting Type
    Velcro System
  • Material
    Cotton
  • Colour
    White
  • Width
    400mm