3 in 1 Mould Killer 500ml Spray PLC3I1MKSPRY

3 in 1 Mould Killer 500ml Spray PLC3I1MKSPRY

Order Code: ZT1289749P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

This Polycell mould killer contains a powerful fungicide which kills and removes mould. It will totally prevent re-growth in one single application and is ideal for preparing mould-prone area before painting to give a better paint finish. It is easy to apply, just spray 3 in 1 mould and leave for 5-10 mins and then wipe away, Tools needed brush, damp cloth and gloves. Specification Size 500 ml spray bottle.

Specifications for 3 in 1 Mould Killer 500ml Spray PLC3I1MKSPRY
  • MFR Part No.
    6033780
  • Type
    Mould Killer
  • Size
    500ml
  • Container Type
    Spray Bottle
  • Product Type
    Mould Killer