Anti Mould Kitchen & Bathroom Tube 150ml Clear

Anti Mould Kitchen & Bathroom Tube 150ml Clear

Order Code: ZT4952017SCopy

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.994%
10 - 19£11.498%
20 +£10.9912%


Description

UniBond Anti Mould Kitchen & Bathroom Tube 150ml Clear Forms a permanently flexible, waterproof & mould-resistant sealant to prevent mould growth Specially formulated for use in warm, humid environments (e.g. bathrooms & kitchens) Long-lasting sanitary sealant with high adhesion Touch-dry in 20 mins, fully dry in 24 hours Colour: White Anti Mould Sealant: Once dry, the UniBond sealant forms a permanently flexible, mould-resistant & waterproof sealant, ensuring strong seals and preventing mould growth. Specially Formulated: The formula of this shower sealant is ideal for warm and humid environments such as bathrooms, kitchens and other tiled areas or surfaces. High Adhesion: Create a perfect and long-lasting seal with this durable, high-strength kitchen sealant. Ensure a mould-free finish with regular cleaning of the sealant.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Anti Mould Kitchen & Bathroom Tube 150ml Clear
  • Volume
    150ml
  • Colour
    Transparent