Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Mould & Mildew Removers
Bang Black Mould Remover - 750ml
By Cillit
Order Code:
ZT4781981S
£3.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mould-and-mildew-removers/bang-black-mould-remover-750ml/p/ZT4781981S
Add to quotation
View all Mould & Mildew Removers
Description
Cillit Bang Black Mould Remover Spray 750 ml - 3077889
Specifications
Specifications for Bang Black Mould Remover - 750ml
Applications
Washroom Cleaner
Type
Cleaning Fluids
Form
Trigger Spray
Pack Quantity
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome