Cillit Bang Mould Spray Multi-Purpose 750ml

Order Code: ZT4069625S

£5.29 Inc VAT (20%)
£5.9911.5% off


Description

Cillit Bang Mould Spray Multi-Purpose 750mlDamp areas can be susceptible to mould build up but by keeping Cillit Bang black mould remover spray on hand, the mould won't stick around for long. The quick and easy way to remove unsightly and unhygienic mould is Cillit Bang black mould remover. No need to scrub, the clever formula gets to work straight away, works brilliantly on sinks, stainless steel taps, draining boards, bath tubs, toilets, showers, tiled walls, ceramic floors, acrylic, glass. Powers through even the toughest grime, the foam shifts the mould without the need for tireless scrubbing, taking the hassle out of cleaning and leaving surfaces shining and mould free. Instructions for use: switch nozzle on, spray affected area from approx. 20cm away, wait for no longer than 5 minutes, wipe clean with a damp sponge.

See full description
Specifications for Cillit Bang Mould Spray Multi-Purpose 750ml
  • Applications
    Washroom Cleaner
  • Type
    Cleaning Fluids
  • Form
    Trigger Spray
  • Pack Quantity
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome