Clover Drastik Mould & Mildew Remover 6 x 750ml

Order Code: ZT2427789S

£25.99 Inc VAT (20%)


Description

Clover Drastik Mould & Mildew Remover removes unsightly mould & mildew growths and smelly bio-films from hard surfaces in washrooms, changing rooms and damp areas inside and outside where unsightly and smelly growths occur.
Where can you use Clover Drastik Mould & Mildew Remover ? Clover Drastik can be used to remove mould and mildew from ceramic tiles, grouting, rubber, vinyl and concrete. It is ideal for cleaning shower curtains, sinks, window frames and walls.
How do you use Clover Drastik Mould & Mildew Remover ? Remove thick layers of bio-films or moss with a brush or soft scraper before using Drastik Mold & Mildew Remover. Spray the surface from 4-8cm distance, agitate if necessary, leave for 5 minutes and rinse away with water. Repeat if necessary.
Clover Drastik Mould & Mildew Remover has a bleaching action. Test a small inconspicuous area before use. Staining may occur on fabrics, carpets, clothes and curtains.
DO NOT USE ON VITREOUS ENAMEL OR ALUMINIUM.

See full description
Specifications for Clover Drastik Mould & Mildew Remover 6 x 750ml
  • Size
    750ml
  • Product Type
    Washroom Sanitisers
  • Material
    Multi Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome