0
1

IS25 Mould & Tool Cleaner Extra Spray 480ML

Order Code: ZT1189281X

£13.99 Inc VAT (20%)


Description

Xtra mould and tool cleaner is formulated to remove grease, oil and surface rust from metal components.

Features and Benefits
• Fast drying solvent for minimal downtime
• Leaves no residue
• Spray is high powered to flush away debris from difficult to reach areas

Typical Applications
• Moulds
• Dies
• Metal components

See full description
Specifications for IS25 Mould & Tool Cleaner Extra Spray 480ML
  • Size
    480ml
  • Container Type
    Aerosol
  • MFR Part No.
    IS25
  • Features
    High Powered Spray
  • Product Type
    Mould/Tool Cleaner
  • Series
    Xtra
  • Suitable For Use On
    Metal
    Plastic
  • For Use On
    Metal
  • Removes
    Oil
    Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome