IS27 Mould & Tool Cleaner Supa Spray 480ML

Order Code: ZT1189282X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Used for the removal of difficult to dislodge deposits on injection moulds and metal components. Slow evaporation means that it can be used on warm moulds and can be left to work before wiping off.

Features and Benefits
• Effectively removes stubborn residue and burnt on deposits
• Slow evaporation allows for use in warm moulds where quick evaporation is an issue
• Easy to wipe off after use
• Suitable for use in injection moulds and metal components

Typical Applications
• Injection moulds
• Warm moulds
• Metal components

Warning
• Flammable - Aerosol

See full description
Specifications for IS27 Mould & Tool Cleaner Supa Spray 480ML
  • Container Type
    Aerosol
  • Features
    Slow evaporation
  • Removes
    Grime
  • Suitable For Use On
    Metal
  • MFR Part No.
    IS27
  • Size
    480ml
  • Series
    Supa
  • Product Type
    Mould/Tool Cleaner
  • For Use On
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome