0
1

IS70 Green Mould Protector Spray 400ML

Order Code: ZT1268731X

£9.99 Inc VAT (20%)
£11.9916.5% off


Description

An effective moisture displacement, formulated to provide an ultra-thin green film for protection from corrosion of moulds and tooling whilst in store. Used extensively in the plastic moulding industry. Easy to clean or mould off.

Features and Benefits
• Strong moisture displacement properties
• Excellent protection from oxidisation and rusting
• Ultra-fine film compatible with precision-fit parts or with gauging and measurement
• Green colour indicates treated areas
• Resists creeping into ejector pins
• Moulds off quickly, reducing the number of scrapped mouldings

Typical Applications
• Moulding
• Workshop-Industrial
• Maintenance

See full description
Specifications for IS70 Green Mould Protector Spray 400ML
  • MFR Part No.
    IS70
  • Features
    Easy to clean
  • Container Type
    Aerosol
  • For Use On
    Plastic
  • Size
    400ml
  • Product Type
    Mould Protective Spray
  • Series
    IS70

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome