Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Mould & Mildew Removers
Mould & Mildew Remover - 750ml
By Kilrock
Order Code:
ZT4184203S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mould-and-mildew-removers/mould-and-mildew-remover-750ml/p/ZT4184203S
Add to quotation
View all Mould & Mildew Removers
Description
Bleaching Action.High Strength Formula: Rapid Results.Prevents Resurfacing.
Tags:
#BulkDiscount
Specifications
Specifications for Mould & Mildew Remover - 750ml
Product Type
Mould & Mildew Remover
Size
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome