0
1

Mould Protection 2 Spray 400ML

Order Code: ZT1036164X

£13.99 Inc VAT (20%)


Description

A durable non greasy film that displaces and repels moisture and will not harden or crack, protects stored moulds against corrosion. Easily "moulded off" when restarting production or it can be removed using Amberklene FE10 or ME20 solvent cleaners.

Specifications for Mould Protection 2 Spray 400ML
  • Size
    400ml
  • Container Type
    Aerosol
  • For Use On
    Metal
    Plastic
  • Features
    Temporary Conservation of Metal Parts During Storage
    does Not Stain
    Plastics and Coatings Test on Sensitive or Stressed Materials Before Use
    Safe on Most Rubbers
    Displaces and Seals Out Water and Moisture
    Easily Moulded Off
    Does Not Contain Silicones
    Safe on All Metal Surfaces
    Protects Metals and Alloys
  • MFR Part No.
    31545
  • Base Material
    Non-Silicone
  • Product Type
    Corrosion Inhibitor
  • Series
    Mould Protection 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome