MOULD RELEASE Spray 400ml ROC72021

Order Code: ZT1458356S

£32.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

ROCOL MOULD RELEASE Spray is a high performance PTFE based release agent. Designed to give fast, efficient and clean release with faithful reproduction of the mould profile however complex the mould or minute the detail. Suitable for use on all plastic and rubber mould tools including injection, compression and blow mouldings. Enabling high speed production. MOULD RELEASE Spray offers excellent adhesion, is non-staining, will not transfer to product and can be safely used without fear of blemish or any adverse effect on subsequent finishing operations. Provides a dry matt finish, which is ideal for over painting or printing on, for a gloss finish please see PR Spray. Specification Temperature Range up to +270C

See full description
Specifications for MOULD RELEASE Spray 400ml ROC72021
  • MFR Part No.
    ROC72021
  • Type
    Spray
  • Temperature Range
    up to +270°C
    up to +270C
  • Size
    400ml
  • Lubricant Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome