SB Power 200 Cleaner - 500ml

SB Power 200 Cleaner - 500ml

Order Code: ZT4810864SCopy

£19.99 Inc VAT (20%)

Currently unavailable

Description

SB POWER 200 effectively dissolves heavy and persistent contaminations.
Developed to replace solvents containing VOC and/or irritant substances, SB POWER 200 contains ingredients that are renewable, reducing impact on the environment and bringing Health & Safety benefits for the user.
This highly-concentrated cleaner is NSF-certified for use in the food industry.
Highly effective in removing persistent greases, anti-rust waxes, adhesive residues, bitumen, tectyl, silicone, sealing compounds, rubber, burnt on carbon and other contaminants from ball bearings, gearing, worm drives, hydraulic cylinders, pumps etc.
SB POWER 200 will evaporate more slowly than conventional solvents, resulting in longer exposure times, and hence high effectiveness and efficiency.
It is designed to not leave any oily residues on the cleaned surfaces.
Ready-to-use, low foam degreaser with pleasant odour
For removal of adhesive and glue residues, stubborn grease, Tar, nicotine , oil, separating agents, silicon's, rubber residues, wax and more. Corrosion protection (TACTILE) and corrosion protection in marine environment
Manual cleaning and ROZONE SOAK BOX compatible
High flash point (> 100°C/212°F) 500ML comes with trigger spray head
VOC-reduced, NSF approved
Check for compatibility when used on plastics, rubber, varnished surfaces
Very economical, an extremely thin layer will suffice
Excellent cleaning effect also in the cold

See full description
Specifications for SB Power 200 Cleaner - 500ml
  • Applications
    Food Industry
    Oil
  • Product Type
    Cleaner
  • Volume
    500ml