2 Industrial Wipe Cloths
0
1

2 Industrial Wipe Cloths

Order Code: ZT1198657XCopy

£94.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Specifically designed to remove grease and light oil deposits from metal and composite surfaces, the WipeMaster® degreasing wet wipes are of specialist design. Made with low-lint, non-woven material, each wipe is saturated with the safe Wipe 2™ chemical and comes packed into a handy tub. Each tub is sealed to prevent drying and has a resealable dispensing hatch and handle for easy access to portable wipes where you need them most.

Features and Benefits
• Advanced formula uses aqueous-based solvents and cleaning fluids to avoid user contact with harmful solvents and chemicals
• Bucket dispensing system keeps wipes clean and fresh for immediate use
• Made from low linting, non-woven material to avoid residue and wipe breakdown
• User-friendly and non-flammable for improved safety
• Packaging ensures low evaporation and no risks of spilling to keep VOC levels to a minimum

Typical Applications
• Aerospace
• Automotive
• Metal manufacture
• Industrial settings

Notes
• VOC - Volatile Organic Compounds

Approvals
• Fully approved by Rolls Royce® and Aircelle®

Standards
• ISO14001 - Environmental Management System
• Supports the Health & Safety at Work Act
• COSHH regulations
• CHIP regulations

See full description
Specifications for 2 Industrial Wipe Cloths
  • Applications
    Metal
    Tools
  • Sheet Width
    190mm
  • Fragrance
    Fragrance Free
  • Pack Quantity
    400
  • Series
    Wipe 2™
  • Package Type
    Bucket
  • Sheet Length
    350mm
  • MFR Part No.
    5831
  • Type
    Degreasing Wipes