25147 Biodegradable Squeeze Deluxe 5 Litre 5L

Order Code: ZT2430001S

£49.99 Inc VAT (20%)


Description

Moerman Biodegradable Squeeze Deluxe is a detergent for washing windows, specially developed for the professional window washer. A unique cap and composition with a pleasant smell to apply directly onto your sleeve. New, now available in 5L refill with pouring spout.
Features: - The formula of Squeeze Deluxe is improved! - In order to reduce our environmental footprint and your spend, we reviewed this product. - The new formula is now almost 90% biologically decomposable within 28 days. - 60% of all components are plant - or coming from renewable origin. - Squirt directly a few drops onto your window washer for shining results, leaving no residues and enables window cleaners to clean multiple glass surfaces with a streak free finish. - It’s unique composition effortlessly removes soiling fast and effectively without irritating sensitive skin.

See full description
Specifications for 25147 Biodegradable Squeeze Deluxe 5 Litre 5L
  • Colour
    Blue
  • Product Type
    Window Cleaning Detergents
  • Size
    5L
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome