0
1
2
3

5900 Multiuse Cloth Wipes 6 Packs of 100

Order Code: ZT4795993S

£72.99 Inc VAT (20%)


Description

his is a Rip Top Display Box containing 600 Pack-6 Packs of 100 XXL+ UltraGrime Pro Multiuse Clothwipes. For whatever the job calls for, Ultra Grime Pro wipes will be there to clean up the mess. This special formula is designed to handle any and all messes no matter your line of work. Whether you need to clean up oil, grease, ink, paint, silicones, or uncured PU foam, reach for your UltraGrime Pro Multiuse Clothwipes to handle it. The beauty is in the cloth-like fabric that won’t rip or deteriorate during use. Plus, these wipes stay wetter and usable for longer than any other wipe, so you can go from one mess to the next with ease. Forget about costly cleansing solutions and wimpy paper towels and go for the wipes made to do it all.

Perfect for: Decorators, Plumbers, Mechanics, Electricians, Flooring fitters, Builders, Window fitters, care & Hospital, Janitorial supplies, Social Housing, Catering, Emergency services, Farmers, office & Education…and so many more.

Features:
100 XXL+ Cloth wipes
Bigger at a massive – 38cm x 25 cm
Super strong & Soft cloth-like fabric
Stays wet and useable for over an hour
Don’t dry out when the lid is left open for days
3-in-1 action for efficient cleaning– Lifts, Cleans, Protects
Removes grease, paint, silicone, uncured PU foam, and adhesives
Strong, Flexible, recyclable packaging. Over 77% less plastic than regular tubs
Dispenses 1 wipe at a time
Safe for all surfaces
Dermatologically tested. Safe on Skin
Alcohol-free with vitamin E and aloe extract formula
Large absorbency capacity
Specification:
Part Number: 5900
Wipe Size: 38cm x 25 cm
Quantity: 600 (100 Pack x 6)

See full description
Specifications for 5900 Multiuse Cloth Wipes 6 Packs of 100
  • Product Type
    Multiuse Cloth Wipes
  • Wipe Size
    38cm x 25 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome