This is a Rip Top Display Box containing 480 Pack -6 Packs of 80 XXL+ UltraGrime Pro Power Scrub Clothwipes. Safe on hands, brutal on dirt. Take out stubborn, ground-in grease, dirt & grime with ease – these Clothwipes have a textured side for extra scrubbing power. Whether you need to clean up oil, grease, ink, paint, silicones, or uncured PU foam, your UltraGrime Pro Power Scrub Clothwipes will handle it. With a specially designed ultra-strong cloth fabric that has a rough abrasive side and a powerful grease-busting cleaning agent, these are the most effective grime wipes on the market. They’ll attack grease and grime, whilst at the same time being safe on hands and skin with dermatological testing. Plus, these wipes stay wetter and usable for longer than any other wipe, so you can go from one mess to the next with ease. Perfect for: Decorators, Plumbers, Mechanics, Electricians, Flooring fitters, Builders, Window fitters, Janitorial supplies, Emergency services, Farmers…and so many more.
Features:
80 XXL+ Cloth wipes
Bigger at a massive – 38cm x 25 cm
Super strong fabric – rough on one side, soft on the other
Stays wet and useable for over an hour out of the pack
Don’t dry out when the lid is left open for days
3-in-1 action for efficient cleaning– Lifts, Cleans, Protects
Removes grease, paint, silicone, uncured PU foam, and adhesives
Strong, Flexible, recyclable packaging. Over 77% less plastic than regular tubs
Dispenses 1 wipe at a time
Safe for all surfaces
Dermatologically tested. Safe on Skin
Alcohol-free with vitamin E and aloe extract formula
Large absorbency capacity
Specification:
Part Number: 5920
Wipe Size: 38cm x 25 cm
Quantity: 480 (80 Pack x 6)