70% Alcohol Disinfectant Wipes, Pack of 1000

Order Code: ZT1411462X

£34.99 Inc VAT (20%)


Description

Proven to kill 99.999% of bacteria, these alcohol disinfectant wipes from Orca Hygiene® are the ideal choice for a variety of settings. Made with 70% Alcohol Disinfectant, these wipes are designed with a powerful formula to kill bacteria on surfaces and hands.

Features and Benefits
• Antibacterial action kills 99.999% of bacteria
• Available in medium and large pack quantities to suit your needs
• Portable bucket dispenser allows wipes to be placed where they're needed most

Notes
Conforms to EN1276 and EN1500

See full description
Specifications for 70% Alcohol Disinfectant Wipes, Pack of 1000
  • Pack Quantity
    1000
  • Sheet Length
    200mm
  • MFR Part No.
    ORC202
  • Sheet Width
    140mm
  • Fragrance
    Fragranced
  • Package Type
    Bucket
  • Applications
    Surfaces
    Medical Devices
    Food Environments
  • Series
    ORC202
  • Type
    Disinfectant Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome