0
1
2
3
4
5
6
7
8
9

7461, L40 Pop-Up Box Wipers , 1 Ply, White, 8 Pop-Up boxes x 100 sheets

Order Code: ZT1030462X

£139.99 Inc VAT (20%)


Description

For easy, portable, heavy-duty cleaning, choose WypAll L40 Power Clean POP-UP box wipes. Designed to lower costs and maximise absorption, these precision-engineered cloths are soft on hand but durable enough to quickly absorb and clean small to large liquid and oil spills on industrial surfaces without falling apart. Pop-up wipes for controlled access to hygienic wipes when you're cleaning or wiping on the move. 8 Boxes x 100 White Cleaning Wipers (800 Total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7461, L40 Pop-Up Box Wipers , 1 Ply, White, 8 Pop-Up boxes x 100 sheets
  • MFR Part No.
    7461
  • Package Type
    Box
  • Applications
    Hands
    Surfaces
  • Fragrance
    Fragrance Free
  • Sheet Length
    415mm
  • Pack Quantity
    800
  • Sheet Width
    250mm
  • Series
    WapAll®
  • Number of Sheets
    100
  • Number of Ply
    1
  • Type
    Wiper Cloths
  • Colour
    White
  • Product Form
    Sheet
  • Roll Type
    Pop Up Box
  • Hygienically Wrapped
    No
  • Textured/Embossed
    Yes
  • Sheets Per Roll
    100
  • Food Contact
    No
  • Dispenser Type
    Portable
  • System
    L40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome