Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.59 | 0% |
10 - 19 | £3.45 | 4% |
20 - 49 | £3.30 | 8% |
50 + | £3.16 | 12% |
Enov A050 Foam Biocidal Cleaner has a refreshing citrus lemon fragrance. The multi-purpose product is suitable for all water washable non-food contact surfaces, it easily cuts through grease and grime as the active foam assists a thorough cleaning action. An effective sanitising action leaves all surfaces hygienically safe and clean. The product is also ozone friendly as it does not contain any chlorofluorocarbons (CFC's).
Features & Benefits - A handy hard surface cleaner for use in washrooms, shops, offices, hotels, canteens, public buildings etc - Contains a pleasant citrus lemon fragrance. - Biocidal formulation kills surface bacteria when cleaning. - Sold individually. - Full case pack size - 12x480ml aerosol cans.
Where can you use Enov A050 Foam Biocidal Cleaner? - Enov A050 Foam Biocidal Cleaner is a handy hard surface cleaner to rapidly cut through grease and grime leaving a tangy lemon fragrance. - It is ideal for use in hotels, schools, recreational facilities, nursing homes, public transport, and as an all purpose neutral cleaner.
How to UseEnov A050 Foam Biocidal Cleaner - Holding the container as upright as possible approximately 20cm away from the surface, spray on the foam and then wipe off with a clean cloth or sponge. On more greasy or dirty areas increase the contact time for more effective cleaning.