ANTI-BACTERIAL WIPES (BUCKET)

Order Code: ZT1577772S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Pre-moistened so no need for water, Dirteeze triple layer fabric, one wipe cleans further, Cleans food preparation areas, work surfaces, stainless steel utensils and equipment, Exceptional kill rate, 99.9999% of most known germs, Fragrance-free, bleach free, alcohol free, cruelty-free and skin friendly, Available in bulk bucket format (1000 wipes), Cannister (250 wipes) and high volume soft pack with snap fast lid (200 wipes), Protects against E Coli, Salmonella, Listeria, MRSA, Tested to EN1276, EN1650, EN13697

See full description
Specifications for ANTI-BACTERIAL WIPES (BUCKET)
  • Weight
    4.65kg
  • Width
    290mm
  • Length
    560mm
  • Height
    286mm
  • Colour
    Blue/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome