Anti-Glare Bio-Degradable Glass Wipes

Anti-Glare Bio-Degradable Glass Wipes

Order Code: ZT2489562SCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

These bio-degradable glass wipes keep your car's windows and mirrors clean and can also be used at home for easy cleaning. Efficient and easy to use, these glass wipes ensure high visibility and a streak-free finish on all mirrors and windows in your car. At home, they can remove smears and grime from windows and surfaces to keep your house fresh.

Features and Benefits
• Bio-degradable, environmentally friendly wipes
• Easy, multi-purpose use
• Streak-free finish
• Hgh levels of visibility

Typical Applications
• All interior and exterior car windows and mirrors
• Easy home use

See full description
Specifications for Anti-Glare Bio-Degradable Glass Wipes
  • Product Type
    Glass Wipes
  • Type
    Glass Wipes
  • Applications
    Glass
  • Fragrance
    Fragrance Free
  • MFR Part No.
    SWPS0013A
  • Package Type
    Pouch