Anti-static Screen and Telephone Wipes, Pack of 50 - DB50342

Order Code: ZT1544754S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Keep screens and monitors gleaming and crystal clear with these 2Work Anti-Static Screen and Telephone Cleaning Wipes. These individually-wrapped wipes are pre-moistened with cleaning fluid to effortlessly wipe away dirt and dust from your screen. They're ideal for use with laptop and PC screens, TVs, tablets and smartphones, and can also be used to keep the glass on scanners and copiers clean and clear. The material helps reduce the amount of lint left behind after use.
Cleaning wipes for screens
Pre-moistened with alcohol-free cleaning fluid
Ideal for laptops, tablets and smartphones
Also useful for scanner and copier glass
Anti-static, low-lint design to protect sensitive electronics
Individually wrapped in sachets
Pack of 50

See full description
Specifications for Anti-static Screen and Telephone Wipes, Pack of 50 - DB50342
  • Pack Quantity
    50
  • MFR Part No.
    DB50342
  • Weight
    0.1851kg
  • Product Type
    Cleaning Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome