Azo 81-103 Hard Surface Disinfectant Wipes (200)

Azo 81-103 Hard Surface Disinfectant Wipes (200)

Order Code: ZT3952703SCopy

£8.19 Inc VAT (20%)


Description

These convenient wipes offer simple and effective cleaning of all washable hard surfaces. Durable and easy to dispense, each handy wipe quickly cleans and sanitises surfaces for immediate use.

Features and Benefits
• Contains isopropanol for effective sanitising of all washable hard surfaces
• 99.9% effective against bacteria and viruses
• Quick-drying formula for quick turnaround
• Residue-free for comfortable clean surfaces

Typical Applications
• Hospitals
• Dentists
• Care homes
• Schools

Standards
• EN 13727

See full description
Specifications for Azo 81-103 Hard Surface Disinfectant Wipes (200)
  • Package Type
    Tub
  • Type
    Disinfectant Wipes
  • Fragrance
    Fragranced
  • MFR Part No.
    269550
  • Applications
    Medical Devices
    Surfaces
  • Sheet Length
    200mm
  • Sheet Width
    200mm