0
1

Bonderite M-NT 1455 Wipes, Pack of 50

Order Code: ZT1246045S

£102.99 Inc VAT (20%)


Description

BONDERITE® M-NT 1455-W makes your metal pre-treatment process very easy with a wipe-on application process which is perfect for large surface areas. These ready-to-use wipes offer corrosion prevention making them ideal for metal surface conversion on bare metal. They improve corrosion resistance for the subsequent paint process and enhance the adhesion of sealing or paint materials.

Features and Benefits
• Ready-to-use wipes - no application equipment required
• Very low VOC-content < 1%
• No primer or cleaning required in order to save time
• Chromium-free and easily disposable
• Water-based

Typical Applications
• Steel
• Aluminium
• Stainless steel
• Copper
• Brass

Notes

• BONDERITE® M products are used in the surface modification of metals and usually applied in a multi-stage process
• The performance of these surface treatments depends on various factors such as the preceding cleaning or etching steps
• 1 X 50 wipes included

See full description
Specifications for Bonderite M-NT 1455 Wipes, Pack of 50
  • Package Type
    Tub
  • Pack Quantity
    50
  • Applications
    Surfaces
    Metals
  • Fragrance
    Fragrance Free
  • Sheet Width
    300mm
  • Series
    BONDERITE® M-NT 1455-W
  • Sheet Length
    240mm
  • MFR Part No.
    2156526
  • Type
    Multi-Purpose Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome