Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.47 | 4% |
10 - 19 | £11.95 | 8% |
20 + | £11.43 | 12% |
Clinell Universal Wipes. Effective against Bacteria & Viruses.
Unique Formula
Effective against Bacteria & Viruses
Dertmatologically tested
Pack of 200 Wipes
Available in Single unit quantities or a discount bulk -call for pricing.
Clinell cleaning products have been designed specifically for use within the healthcare sector to kill germs and instantly sanitise hands.
The UK’s most trusted single-step detergent and disinfectant wipe; ideal for use on surfaces and non-invasive medical devices. Our patented near-neutral pH formula ensures exceptional material compatibility and is kills at least 99.99% of germs after 10 seconds, norovirus within one minute and reduce instances of MRSA by 55%.
EFFECTIVE AGAINST THE COVID-19 VIRUS IN 30 SECONDS
Clinell Universal Wipes and Clinell Antimicrobial Hand Wipes are effective against COVID-19 in 30 seconds. Clinell Sporicidal Wipes are proven effective against coronavirus in 60 seconds. That means it’s important to understand contact time. Contact time is the length of time the surface being disinfected must remain wet for the disinfectant to work.
Clinell Universal Wipes, Clinell Sporicidal Wipes and Clinell Antimicrobial Hand Wipes are formulated to keep surfaces wet for the whole contact time. It’s important for users to remember to discard wipe they’re using as it becomes dry or soiled.
General Specifications
Effective Against Test Kill Time
Bacteria
Acinetobacter baumannii (in house) EN13727 10 sec
Enterococcus faecium (VRE) EN13727 10 sec
Escherichia coli (E. coli) EN13727 10 sec
Klebsiella pneumoniae (ESBL) EN13727 10 sec
Pseudomonas aeruginosa EN13727 10 sec
Methicillin Resistant Staphyloccus aureus (MRSA) EN13727 10 sec
Staphylococcus aureus EN13727 10 sec
Streptococcus pneumoniae EN13727 10 sec
K.pneumoniae (CPE) EN13727 10 sec
Enterobacter spp. EN13727 10 sec
Enterococcus hirae EN13727 10 sec
Carbapenem resistant enterobacteriacae (CRE) EN13727 10 sec
Mycobacteria
M. terrae EN14348 15 sec
M. avium EN14348 15 sec
M. smegmatis EN14348 15 sec
Yeast/Fungi
Candida albicans EN13624 10 sec
Candida auris EN13624 10 sec
A. brasiliensis EN13624 30 sec
Virus
Norovirus EN14476 15 sec
Influenza EN14476 15 sec
HIV EN14476 15 sec
Hepatitis C EN14476 15 sec
Vaccinia virus EN14476 30 sec
Adenovirus EN14476 30 sec