Clinell Incontinence Cleaning Wipes

Order Code: ZT3078353S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Application: Wet wipe.
Colour: White.
Height mm: 43.
Length cm: 10.5.
Length mm: 105.
Material: Non woven.
Product Type: Disposable wipes.
Weight g: 396.
Width cm: 24.
Width mm: 240.All in one cleansing cloths provide a unique one step solution to cleanse, moisturise and protect. Quick and easy to use. No need for wash bowl soap and water, dry wipes or barrier protection. Pack of 25.

See full description
Specifications for Clinell Incontinence Cleaning Wipes
  • Material
    Non Woven
  • Colour
    White
  • Width
    240mm
  • Length
    105mm
  • Height
    43mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome