Clinell Universal Multi-Purpose Sanitising 200 Wipes 6 x 200

Clinell Universal Multi-Purpose Sanitising 200 Wipes 6 x 200

Order Code: ZT2620722S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Clinell Universal Wipes provide a single, universal product for surface disinfection and cleaning of non-invasive medical devices. Containing a unique,
patented antimicrobial formula they can be used as a skin friendly, disinfectant and detergent wipe - replacing the need for multiple wipes and surface
cleaners.


Our durable dispensers can be mounted on any convenient surface from walls to shelves to allow easy one handed wipe access.


Proven to kill at least 99.999% of germs - Clinell Universal Wipes are one of the most effective antimicrobial products on the market.


This revolutionary formula contains a mix of different biocides. Each biocide has a different mechanism of action, reducing the risk of germs developing
resistance.


According to European standard tests: EN1275, EN1276, EN12054, EN14245, EN14561, EN14562 & EN14563.

Please Note : Due to geographical locations we are unable to deliver to Highlands

See full description
Specifications for Clinell Universal Multi-Purpose Sanitising 200 Wipes 6 x 200
  • Material
    Wet Wipe
  • Product Type
    Wet Cleansing Wipes
  • Size
    200 Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome