Clinical Sanitising Surface Wipes Pack 200

Order Code: ZT3083322S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Application: Safe on hands and surfaces.
Capacity per Clip kg: 1.
Colour: Yellow.
Height mm: 90.
Includes: 200 wipes.
Length cm: 29.
Length mm: 290.
Material: Polypropylene.
Pack Quantity: 200.
Product Type: Disposable wipes.
Size: 200 x 200mm.
Weight g: 1000.
Width cm: 12.
Width mm: 120.Conform to and exceed EN 1276, EN 13727 and EN 14476 standards. Antibacterial killing 99.999% of germs and bacteria. 60 second kill rate on enveloped viruses. Tested and kills the Coronavirus family of enveloped viruses. Kills Noravirus, MRSA and H1N1. Alcohol free and PH neutral. Nothing hazardous so no COSHH needed – only SDS. Can be used on any surface. Dermatologically tested – safe on hands. Well-known and trusted in Healthcare, Medical and the NHS. 100 or 200 wipes per pack.

See full description
Specifications for Clinical Sanitising Surface Wipes Pack 200
  • Pack Quantity
    200
  • Colour
    Yellow
  • Size
    200 x 200mm
  • Material
    Polypropylene
  • Height
    90mm
  • Length
    290mm
  • Width
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome