Clover Spray & Wipe Fragranced Bactericidal RTU 6 x 750ml

Order Code: ZT2429839S

£21.99 Inc VAT (20%)
£25.9915% off


Description

Clover Spray & Wipe FragrancedBactericidal RTU is designed for daily use to maintain clean and hygienic conditions.
A ready-to-use cleaner and disinfectant with a floral fragrance.
- Kills 99.999% of Bacteria - Passes BS EN 1276 & 13697 - Fresh, floral fragrance
Care sector: Cleaning and disinfecting tables, door handles, bedsteads, hand rails, etc. Leisure centres: Disinfecting sports equipment, sunbeds and surfaces in changing rooms, saunas, steam rooms, etc. Bar and catering: Wiping down tables and bar tops. Offices: Cleaning and sanitising desks, tables, telephones, keyboards, door handles, etc.
Kills 99.999% of bacteria (Passes BS EN 1276) Contact time: 60 Seconds Conditions: Dirty Kill Rate: 99.999% Bactericidal activity (Passes BS EN 13697) Contact time: 60 Seconds Conditions: Dirty Kill Rate: 99.99% Yeasticidal activity (Passes BS EN 13697) Contact time: 60 Seconds Conditions: Dirty Kill Rate: 99.9%
Directions:

As a neutral product, Spray & Wipe can be used safely on any water washable hard surface.
Spray onto the surface, agitate and wipe or rinse clean. Contact time: 60 Seconds.
For cleaning more awkward surfaces (e.g. keyboards, telephones), spray product onto the cloth and then wipe the surface.

*Use biocides safely. Always read the label and product information before use.*

See full description
Specifications for Clover Spray & Wipe Fragranced Bactericidal RTU 6 x 750ml
  • Product Type
    Surface Sanitisers
  • Size
    750ml
  • Pack Quantity
    6
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome