D203 Leisure & Workwear Sanitiser 400ml

Order Code: ZT2429707S

£13.99 Inc VAT (20%)


Description

Defence+ D203 Leisure & Workwear Sanitiser is a fast-acting, quick drying, sanitising spray that contains both antibacterial and anti-fungal agents making it suitable for use on most footwear, headgear, fabrics, workwear, clothing and more, leaving the area with a fresh fragrance.
Benefits & Features - Fast acting and quick drying sanitiser. - Effective against the fungus which causes athletes foot. - Contains lightly scented apple fragrance. - Helps prevent cross infection. - Ideal for activity equipment e.g. bowling, biking, water sports,skating. - Also suitable for use within healthcare environments.
Directions for Use - Shake can well before spraying. - Hold approx 25cm from shoes and spray until moisture is visible.
Technical Data - Appearance: Clear spray becoming a white foam - Odour: Slightly citrus - Contents: A blend of fungicide, bactericide, deodorising agents and hydrocarbon propellants - Storage: Below 50°C - Flash Point: <0°C

See full description
Specifications for D203 Leisure & Workwear Sanitiser 400ml
  • Product Type
    Surface Sanitisers
  • Size
    400ml
  • Volume
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome