Disinfectant Wipe Bucket 1000 EBSD1000

Order Code: ZT1542077S

£21.99 Inc VAT (20%)


Description

Killing 99.0% of all bacteria, these cost effective 2Work surface wipes will keep hard surfaces clean and free from germs. Designed for the disinfection of all hard surfaces including worktops, door handles, sanitary ware, and stainless steel, they are ideal for healthcare, also suitable for use in the food industry. This bucket contains 1,000 wipes and has an easy to grip handle for fast and efficient cleaning. Tested to BS EN1650, EN1276 & BS EN14476.
Hard working surface sanitising wipes
Kills 99% of viruses
Suitable for disinfection of hard surfaces
Effective against E coli, Salmonella, Listeria, P. Aeruginosa, MRSA, H1N1(Influenza A) HIV and Hepatitis B-C
Tested to BS EN1650, EN1276 & BS EN14476
Keeps areas clean and germ free
Can be used in healthcare settings and food industry environments
Offer fast and efficient cleaning
Supplied in a handy dispensing bucket
Pack of 1,000 wipes

See full description
Specifications for Disinfectant Wipe Bucket 1000 EBSD1000
  • MFR Part No.
    CPD24008
  • Weight
    4.718kg
  • Product Type
    Disinfectant Wipe Bucket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome