Disinfectant Wipes, Pack of 500 EBSD500

Order Code: ZT1542182S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Killing 99.0% of all bacteria, these cost effective 2Work surface wipes will keep homes and offices clean and free from germs. Designed for the disinfection of all hard surfaces including worktops, door handles, sanitary ware and stainless steel, they are ideal for healthcare, food preparation areas and more. Supplied in a handy dispensing tub with an easy to grip handle for fast and efficient cleaning. Tested to BSEN1276 & BS EN14476.
Hard working surface sanitising wipes
Kills 99% of viruses
Suitable for food preparation areas and healthcare
Effective against E coli, Salmonella, Listeria, P. Aeruginosa, MRSA, H1N1(Influenza A) HIV and Hepatitis B-C
Tested to BSEN1276 & BS EN14476
Keeps areas clean and germ free
Comes in a handy dispensing tub
Contains 10 - 20% alcohol
Offers fast and efficient cleaning
Pack of 500 wipes

See full description
Specifications for Disinfectant Wipes, Pack of 500 EBSD500
  • Pack Quantity
    500
  • MFR Part No.
    CPD24700
  • Weight
    1.987kg
  • Product Type
    Disinfectant Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome