DZB150 LAX60 Wipes

Order Code: ZT1577661S

£22.99 Inc VAT (20%)


Description

Super strength 60gsm non-woven wiper, Low lint, Re-usable properties, Highly absorbent, Can be used with solvents and cleaning agents, Portable box with carry handle, Compact packed for space saving, Perfect as white cotton rag and mixed rags replacement, Save space on boxes of rags, low lint applications, use as disposable tea towels for construction site kitchens, cleans oils, lubricants and water spills, Extra large sheet size

See full description
Specifications for DZB150 LAX60 Wipes
  • MFR Part No.
    DZB150
  • Width
    170mm
  • Weight
    1.85kg
  • Height
    226mm
  • Length
    276mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome