E457 Natural Multi-Surface Floor Cleaner - 5L

Order Code: ZT2429044S

£39.99 Inc VAT (20%)
£41.994.5% off


Description

Prochem E457 Natural Multi-Surface Floor Cleaner is a powerful multi-surface cleaner for all types of hard surface and floor cleaning. Conforms to Design for the Environment formula guidelines. - Biodegradable, phosphate-free and VOC compliant. - Heavy-duty safe-to-use formula removes the toughest oily and greasy soils. - Mild pH is safe for most surfaces with no harsh acids or alkalis. - Contains natural lemongrass, eucalyptus and tea tree oil fragrance. - Biodegradable detergent cleaning formula for washable hard floor surfaces. - Powerful multi-surface neutral pH floor cleaning cleaning concentrate. - Suitable for most floors including vinyl, linoleum, natural stone, marble, limestone. terrazzo, granite and ceramic tile. - Clear liquid with natural lemongrass and herbal fragrance.
Directions - For professional and industrial use only. - Always pre-test surfaces to be cleaned with diluted solution in an inconspicuous area before proceeding. - Not recommended for use on wood, aluminium, carpets, fabrics or other delicate surfaces. - Light cleaning: Mix 20ml to 50ml of Natural Multi-Surface Floor Cleaner per litre of water (1:50 to 1:20). - Apply diluted solution by mop or floor machine. - General cleaning: Mix 50ml to 100ml of Natural Multi-Surface Floor Cleaner per litre of water (1:20 to 1:10). - Apply diluted solution by floor machine or rotary scrubbing machine. - Allow solution to stand for up to 10 minutes then rinse with clean water and dry floors with wet pick up vacuum.
pH Values - pH Concentrate: 8.0 - pH Diluted: 7.5

See full description
Specifications for E457 Natural Multi-Surface Floor Cleaner - 5L
  • Material
    Multi Surface
  • Product Type
    Floor Maintainers
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome