0
1

Enov Y220 Surface Disinfectant Wet Wipes Canister 200 Wipes

Order Code: ZT2426290S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 +£6.856%


Description

Enov Y250 Surface Disinfectant Wet Wipes are tried and tested disinfectant wipe used by major food groups and retailers in the UK. Enov wet disinfectant wipes are effective against gram positive and gram negative bacteria, viruses and fungi including H1N1, salmonella, listeria, e-coli, Staphylococcus aureus, c-difficile, MRSA, candida albicans, aspergillus niger. Enov disinfectant surface wipes are tested and approved to European norms EN1276 bactericidal efficacy and EN1650 fungicidal activity and is ideal for disinfection of large food preparation food surfaces, conveyor belts, food storage areas, shelving and food handling equipment.
Features & Benefits: - Indirect food contact safe. - The essential wipe for food preparation areas. - Kills 99.99% of all bacteria including E-coli, Salmonella, Listeria, P.Aeruginosa, MRSA, H1N1 (Influenza A), HIV and Hepatitis B-C. - Tested to BS EN1276 & BS EN1650. -Tub quantity: 200 Wipes

See full description
Specifications for Enov Y220 Surface Disinfectant Wet Wipes Canister 200 Wipes
  • Material
    Wet Wipe
  • Product Type
    Wet Surface Wipes
  • Size
    200 Wipes
  • Pack Quantity
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome