Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Wipes
Multi-Purpose Wipes
Floor Pads 8" Red, Pack of 5
By Clena
Order Code:
ZT2425395S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.24
5%
10 - 19
£13.49
10%
20 +
£12.74
15%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/multi-purpose-wipes/floor-pads-8-inch-red-pack-of-5/p/ZT2425395S
Add to quotation
View all Multi-Purpose Wipes
Description
Red 8" light duty cleaning and buffing pad. Ideal for spray cleaning protected floors.
Tags:
#BulkDiscount
Specifications
Specifications for Floor Pads 8" Red, Pack of 5
Pack Quantity
5
Size
8in
Product Type
Floor Pads
Colour
Red
Duty
Light
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome