Gorilla Wipe Original Anti-Bacterial Max 20 x 30cm, Pack of 100
0
1

Gorilla Wipe Original Anti-Bacterial Max 20 x 30cm, Pack of 100

Order Code: ZT2673965S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

Designed with tradesmen in mind, these Antibacterial Industrial Wipes are ideal for use while on the go. Excellent for tackling harmful bacteria and a wide range of industrial soiling Gorilla Wipes® make a handy addition to any tool kit.

Features and Benefits
• Antibacterial formula kills 99.99% of harmful bacteria
• Suitable for use on both hands and surfaces
• Gives an excellent cleaning performance with no water required
• Removes a wide range of industrial soiling for the ultimate convenience
• 100% recyclable packaging for sustainability

Typical Applications
• Construction
• Agriculture
• Automotive
• Domestic

Standards
• EN 14476
• EN 1276

See full description
Specifications for Gorilla Wipe Original Anti-Bacterial Max 20 x 30cm, Pack of 100
  • Product Type
    Anti-Bacterial Wipes
  • Package Type
    Tub
  • Fragrance
    Fragranced
  • MFR Part No.
    1010AB100
  • Colour
    White
  • Wipe Width
    200mm
  • Wipe Length
    300mm
  • Applications
    Skin Care
  • Standards Met
    BS EN 1276
    BS EN 14476
  • Series
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome