Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Wipes
Multi-Purpose Wipes
Graffiti Wipes 150 Sheets per Tub
By Solent Cleaning
Order Code:
ZT1029501X
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/multi-purpose-wipes/graffiti-wipes-150-sheets-per-tub/p/ZT1029501X
Add to quotation
Schedule an order and save 5%
View all Multi-Purpose Wipes
Description
Tub of 150 (28 x 28cm) wipes.
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Graffiti Wipes 150 Sheets per Tub
Size
28 x 28cm
Use
Smooth Surfaces
Pack Quantity
150
Product Type
Graffiti Remover Wipes
Applications
Graffiti Removal
Container Type
Tub
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome