Industrial Heavy Duty Hand Cleaning Wipes (Tub 70)

Order Code: ZT3112901S

£18.99 Inc VAT (20%)


Description

Large, extra strong, heavy duty wipes with a double sided textured fabric for effectively removing different degrees of soiling.

Features:
Highly effective - The strong fabric is impregnated with powerful, heavy duty cleansing ingredients to produce a wet wipe that efficiently and conveniently removes oil, grease and grime.

Powerful Tough - Extra large wipes are strong and absorbent, acting quickly and effectively, leaving no sticky after-feel.

No need for water - The wipe absorbs contaminants from the skin with no need for rinsing with water.

Contains - Skin conditioner to help prevent drying, leaving the skin feeling smooth after use.

Versatile and convenient - The handy, easy-to-use tub can be used at the work-point for quick cleansing, or on-the-move when working remotely and normal hand washing facilities are not conveniently available.

Pleasant citrus fragrance - Makes the product pleasant to use and leaves the skin smelling fresh.

Handy - The wipes are dispensed from a handy, easy-to-use container.

Silicone-free - The product will have no adverse effect if in contact with surfaces prior to the application of paint or surface coatings

Where to use:
For use without water in industrial environments directly at the workstation or by mobile workers to remove industrial soiling.

Instructions:
� Use a single wipe directly on arms or hands
� Rub well until soiling is removed
� No rinsing necessary
� Dispose of used wipes in waste bin. Do not flush down toilet

Sectors:
Building Service Contractors
Professional Trades & DIY
Industrial
Automotive

Professions:
Agriculture & Landscaping
Auto Mechanic
Machinist
Cleansing without water, on the road
Florist
Plumber
Roofer
Tiler
Carpenter
Welder

See full description
Specifications for Industrial Heavy Duty Hand Cleaning Wipes (Tub 70)
  • Product Type
    Hand Cleaning Wipes
  • Package Type
    Tub
  • MFR Part No.
    SWHD70W
  • Colour
    White
  • Fragrance
    Citrus
  • Applications
    Heavy Duty Cleaning
    Skin Care
  • Standards Met
    EC1223/2009 Cosmetic Directive
  • Series
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome