0
1

Industrial Wipe Roll SK-08-107-B

Order Code: ZT3613975S

£79.99 Inc VAT (20%)


Description

General purpose industrial maintenance wipe suitable for dealing with spills of oil and water based liquids
Good wet and dry strength
Efficient and economical
Not perforated
Colour white
Roll length 380m x 40cm wide

See full description
Specifications for Industrial Wipe Roll SK-08-107-B
  • Roll Length
    380m
  • Roll Width
    40cm
  • Colour
    White
  • Type
    Industrial Wipe Roll