Industrial Wipes Roll Extra Large 2-Ply White (Case of 2)

Order Code: ZT4796493S

£34.99 Inc VAT (20%)


Description

The Katrin® Industrial Wipes Roll is designed to handle tough environments, effectively absorbing oils, lubricants, and dirt while maintaining a soft texture that reduces lint. The Katrin Industrial Wipes Roll ensures efficient, reliable performance in maintaining cleanliness and hygiene standards.

Features and Benefits
• Very absorbent and strong, whether wet or dry for effective cleaning
• Excellent absorbency effectively dries hands quickly
• Versatile in cleaning up various liquids

Typical Applications
• Efficiently wipes down machinery, workstations, and equipment, removing oils, lubricants, dirt, and other residues
• Quickly absorbs spills of liquids and chemicals, maintaining a clean and safe working environment
• Ideal for drying hands efficiently in industrial settings, with good strength and absorbency
• Supports general maintenance tasks such as polishing, dusting, and wiping down surfaces

Standards
• FSC Certified
• ISO 9001
• ISO 14001

Approvals
• EU EcoLabel

See full description
Specifications for Industrial Wipes Roll Extra Large 2-Ply White (Case of 2)
  • Type
    Wiper Roll
  • MFR Part No.
    481856
  • Number of Ply
    2
  • Colour
    White
  • Sheet Length
    360mm
  • Roll Length
    360m
  • Sheet Width
    265mm
  • Product Form
    Roll
  • Number of Sheets
    2000
  • Series
    Industrial
  • Standards Met
    ISO9001
    ISO14001
  • Textured/Embossed
    No
  • Core Diameter
    73.2mm
  • Roll Type
    XL
  • Length
    720m
  • Food Contact
    Yes
  • Dispenser Type
    Freestanding
  • Sheets Per Roll
    1000
  • Hygienically Wrapped
    No
  • Pack Quantity
    2
  • Certification
    FSC
    Eco Label

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome